Zoro Homepage

Connie 3 Light Bath And Vanity 7 In. Polished Chrome

  • Mfr # H540303-PC

  • Zoro # G015450606


product price: $62.00
/ea

Key Features

Color
Polished Chrome
Height
10.25 in
Length
7 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H540303-PC
Zoro #
G015450606
UPC #
806134034429
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
22 in
Depth
7 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Watts
4W
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Designer
Mitzi
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.