Zoro Homepage

Cora 1 Light Wall Sconce 5 In. Old Bronze

  • Mfr # H101101-OB

  • Zoro # G415452422


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
5 in
Fixture Voltage
120V
Body Material
Steel
Assembled Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H101101-OB
Zoro #
G415452422
UPC #
806134835316
Country of Origin
China

Dimensions

Height
11.75 in
Width
5 in
Assembled Depth
6.5 in
Length
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Old Bronze
Watts
60W
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Tier
1
Designer
Mitzi
Socket Count
1
Color
Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.