Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cora 2 Light Wall Sconce 5 In. Aged Brass

  • Mfr # H101102-AGB

  • Zoro # G815452459


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
5 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H101102-AGB
Zoro #
G815452459
UPC #
806134835330
Country of Origin
China

Dimensions

Height
19 in
Width
5 in
Length
5 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Tier
2
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.