Zoro Homepage

Corinthia 1 Light Pendant 4.75 In. Aged Brass

  • Mfr # H881701S-AGB

  • Zoro # G115452777


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
4.75 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H881701S-AGB
Zoro #
G115452777
UPC #
806134931001
Country of Origin
China

Dimensions

Height
14.5 in
Length
4.75 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi

Description

An ode to simplicity, Corinthia adheres to Greek design principles with its slender and elegant ribbed silhouette. A Opal Glass shade gracefully extends and then flares, bringing a dose of decorative minimalist style into any space. Available in multiple sizes, Corinthia can be styled alone, or grouped above a countertop or along a hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.