Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinthia 1 Light Pendant 4.75 In. Old Bronze

  • Mfr # H881701L-OB

  • Zoro # G615452987


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
19.5 in
Length
4.75 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H881701L-OB
Zoro #
G615452987
UPC #
806134930981
Country of Origin
China

Dimensions

Height
19.5 in
Length
4.75 in
Width
14 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
25W
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

An ode to simplicity, Corinthia adheres to Greek design principles with its slender and elegant ribbed silhouette. A Opal Glass shade gracefully extends and then flares, bringing a dose of decorative minimalist style into any space. Available in multiple sizes, Corinthia can be styled alone, or grouped above a countertop or along a hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.