Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cort 1 Light Table Lamp 23 In. Aged Brass

  • Mfr # HL620201-AGB

  • Zoro # G715379429


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
13.5 in
Material
Cement
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL620201-AGB
Zoro #
G715379429
UPC #
806134109776
Country of Origin
China

Dimensions

Height
23.75 in
Width
13.5 in
Length
23 in

Details

Material
Cement
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Maximum Wattage
60W
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Switch Type
ON/OFF SWITCH ON SOCKET
Slope Ceiling Compatable
Yes

Description

Waves own the moment, taking shape in the Cort Table Lamp. Armed with artful flair, Cort features a terrazzo ceramic base with undulating curves and aged brass hardware. Topped with a white linen shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.