Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dabito X Centella 1 Light Table Lamp 18 In. Aged Brass/White Plaster

  • Mfr # HL967201-AGB/WP

  • Zoro # G015379549


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
24.25 in
Width
18 in
Material
CEMENT
Color
AGED BRASS/WHITE PLASTER
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL967201-AGB/WP
Zoro #
G015379549
UPC #
806134948061
Country of Origin
Viet Nam

Dimensions

Height
24.25 in
Width
18 in
Length
18 in

Details

Material
CEMENT
Color
AGED BRASS/WHITE PLASTER
Item
Table Lamp
Voltage
120V
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Switch Type
ON/OFF SWITCH ON CORD
Slope Ceiling Compatable
Yes
Designer
DABITO
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Centella is all about contrasts. While embodying minimalist design principles, this highly tactile table lamp juxtaposes elements of hard and soft, presence and absence. Materiality is key, with a natural hand-woven jute shade fanning out over a smooth cement base. Featuring a concave indentation at the center of the base, Centella's distinctive profile is a study in dimensionality. Part of our Dabito x Mitzi Tastemakers collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.