Dabito X Hikari 6 Light Chandelier 24 In. Aged Brass/Soft White

  • Mfr # H681806-AGB/SWH

  • Zoro # G115448329


product price:  $824.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Material
Steel
Width
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H681806-AGB/SWH
Zoro #
G115448329
UPC #
806134048624
Country of Origin
China

Dimensions

Length
24 in
Width
42.5 in
Height
22.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Material
Steel
Color
Aged Brass/Soft White
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
DABITO
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.