Dabito X Liwa 1 Light Table Lamp 44 In. Aged Brass/Ceramic Gloss Black

  • Mfr # HL684201-AGB/CGB

  • Zoro # G115379494


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
11 in
Material
Steel
Color
Aged Brass/Ceramic Gloss Black
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL684201-AGB/CGB
Zoro #
G115379494
UPC #
806134048662
Country of Origin
China

Dimensions

Height
22 in
Width
11 in
Length
44 in

Details

Material
Steel
Color
Aged Brass/Ceramic Gloss Black
Item
Table Lamp
Maximum Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
8' SPT cord with ON/OFF switch on fixture
Designer
DABITO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.