Zoro Homepage

Dabito X Perilla 1 Light Table Lamp 22 In. Aged Brass/ Ceramic Windswept White

  • Mfr # HL968201-AGB/CDW

  • Zoro # G315379577


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
22 in
Material
CERAMIC
Color
AGED BRASS/ CERAMIC WINDSWEPT WHITE
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL968201-AGB/CDW
Zoro #
G315379577
UPC #
806134948085
Country of Origin
Viet Nam

Dimensions

Height
28 in
Width
22 in
Length
22 in

Details

Material
CERAMIC
Color
AGED BRASS/ CERAMIC WINDSWEPT WHITE
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
15W
Includes
Fixture, Hardware
Socket Count
1
Switch Type
ON/OFF SWITCH ON SOCKET
Slope Ceiling Compatable
Yes
Designer
DABITO
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Playing with shapes, texture, and light, Perilla creates modern geometries from a surprising mixture of materials. The elongated frame supports stacked forms that culminate in a textural wicker rattan shade. Decorative sPhilippinesere details add an artisanal touch to the design. Perilla is available as a pendant, table lamp, or wall sconce in two finishes, Aged Brass and Old Bronze. Part of our Dabito x Mitzi Tastemakers collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.