Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dabito X Perilla 1 Light Wall Sconce 9.5 In. Old Bronze

  • Mfr # H968101-OB

  • Zoro # G415449149


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Width
9.5 in
Fixture Voltage
120V
Length
9.5 in
Assembled Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H968101-OB
Zoro #
G415449149
UPC #
806134947880
Country of Origin
Viet Nam

Dimensions

Height
21.25 in
Width
9.5 in
Length
9.5 in
Assembled Depth
9.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Watts
8W
Shade Color
OLD BRONZE
Color
Old Bronze
Designer
DABITO
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
Hardwire

Description

Playing with shapes, texture, and light, Perilla creates modern geometries from a surprising mixture of materials. The elongated frame supports stacked forms that culminate in a textural wicker rattan shade. Decorative sPhilippinesere details add an artisanal touch to the design. Perilla is available as a pendant, table lamp, or wall sconce in two finishes, Aged Brass and Old Bronze. Part of our Dabito x Mitzi Tastemakers collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.