Dabito X Roshani 1 Light Table Lamp 6.75 In. Aged Brass/Ceramic Raw Matte White

  • Mfr # HL685201-AGB/CMW

  • Zoro # G515379490


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
12 in
Material
Steel
Color
Aged Brass/Ceramic Raw Matte White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL685201-AGB/CMW
Zoro #
G515379490
UPC #
806134048501
Country of Origin
China

Dimensions

Height
24 in
Width
12 in
Length
6.75 in

Details

Material
Steel
Color
Aged Brass/Ceramic Raw Matte White
Item
Table Lamp
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
60W
Bulbs Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
DABITO
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Roshani is undeniably unique, yet utterly usable. A smooth, matte white ceramic shape reminiscent of a magnet draws the eye and attracts attention. The sconce is draped over an aged brass backplate and the table lamp is topped by a natural linen shade with pretty scalloped detailing and aged brass accents. Both fixtures give off a warm, soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.