Zoro Homepage

Dabito X Sang 1 Light Floor Lamp 44 In. Aged Brass

  • Mfr # HL682401-AGB

  • Zoro # G815379510


product price: $472.00
/ea
Free Shipping & Returns

Key Features

Height
64.5 in
Length
44 in
Material
Steel
Width
15 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL682401-AGB
Zoro #
G815379510
UPC #
806134048655
Country of Origin
China

Dimensions

Height
64.5 in
Length
44 in
Width
15 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Product Care
Clean with soft, damp cloth
Bulb Included
N
Socket Count
1
Battery Included
No
Switch Type
12' SPT cord with On/Off on Plug
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Color
Aged Brass
Voltage
120V
Designer
DABITO

Description

Sang is jewelry-inspired lighting at its finest. The sleek, curved arms and decorative gold balls, both solo and in groups of three, give the overall silhouette a definite drop earring vibe. Finished in aged brass with a white linen shade and available as a pendant, wall sconce or floor lamp, there's a Sang to accessorize every room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.