Zoro Homepage

Dabito X Sang 1 Light Pendant 20 In. Old Bronze

  • Mfr # H682701-OB

  • Zoro # G515448226


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Color
OLD BRONZE
Height
14.75 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H682701-OB
Zoro #
G515448226
UPC #
806134946869
Country of Origin
Viet Nam

Dimensions

Height
14.75 in
Length
20 in
Width
20 in

Details

Color
OLD BRONZE
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
25W
Lamp Included
N
Material
STEEL
Switch Type
Hardwire
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
DABITO
Bulb Shape
E26 Medium Base

Description

Sang is jewelry-inspired lighting at its finest. Ornamental sPhilippineseres give the geometric, clean silhouette a decorative flourish. Finished in Aged Brass or Old Bronze with a white linen shade, Sang recalls a bold drop-earring. Available as a pendant, plug-in wall sconce, or floor lamp, there's a Sang to accessorize every room. Part of our Dabito x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.