Zoro Homepage

Dabito X Sang 1 Light Wall Sconce 10.5 In. Old Bronze

  • Mfr # HL682201-OB

  • Zoro # G315451921


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
10.5 in
Fixture Voltage
120V
Lamp Included
N
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL682201-OB
Zoro #
G315451921
UPC #
806134947941
Country of Origin
Viet Nam

Dimensions

Height
23.25 in
Width
10.5 in
Length
10.5 in
Assembled Depth
12.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
15W
Body Material
STEEL
Includes
Fixture, Hardware
Shade Color
OLD BRONZE
Slope Ceiling Compatable
Yes
Switch Type
ON/OFF SWITCH ON CORD
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Old Bronze
Designer
DABITO
Socket Count
1

Description

Sang is jewelry-inspired lighting at its finest. Ornamental sPhilippineseres give the geometric, clean silhouette a decorative flourish. Finished in Aged Brass or Old Bronze with a white linen shade, Sang recalls a bold drop-earring. Available as a pendant, plug-in wall sconce, or floor lamp, there's a Sang to accessorize every room. Part of our Dabito x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.