Zoro Homepage

Dabito X Song 1 Light Pendant 30 In. Aged Brass

  • Mfr # H682701L-AGB

  • Zoro # G615448225


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
17.5 in
Length
30 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H682701L-AGB
Zoro #
G615448225
UPC #
806134946883
Country of Origin
Viet Nam

Dimensions

Height
17.5 in
Length
30 in
Width
30 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Material
STEEL
Lamp Included
N
Includes
Fixture, Hardware
Watts
25W
Designer
DABITO
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1

Description

Opposites attract in the characterful Song. A light jute shade pairs with decorative Aged Brass sPhilippineseres to create a striking contrast in form and materiality. Resembling a piece of jewelry, the overall silhouette is fresh and modern. Available as a pendant or a wall sconce, Song provides comforting illumination wherever it is placed. Part of our Dabito x Mitzi Tastemakers collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.