Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dalia 1 Light Wall Sconce 18 In. Aged Brass

  • Mfr # H831101-AGB

  • Zoro # G815451230


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10.5 in
Fixture Voltage
120V
Length
18 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H831101-AGB
Zoro #
G815451230
UPC #
806134929923
Country of Origin
China

Dimensions

Height
8.5 in
Width
10.5 in
Length
18 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Watts
8W
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Updating a classic silhouette with contemporary materiality, Dalia features a large, tapered shade woven from rattan wicker. The refined metal work is finished in Aged Brass, adding a timeless, vintage quality to the fixture. Available as a 1-light sconce or 3-light chandelier, Dalia introduces a pop of texture and style to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.