Zoro Homepage

Dalia 3 Light Chandelier 12.25 In. Aged Brass

  • Mfr # H831803-AGB

  • Zoro # G415451166


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H831803-AGB
Zoro #
G415451166
UPC #
806134929947
Country of Origin
China

Dimensions

Length
12.25 in
Height
11.5 in
Width
38.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
3
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Updating a classic silhouette with contemporary materiality, Dalia features a large, tapered shade woven from rattan wicker. The refined metal work is finished in Aged Brass, adding a timeless, vintage quality to the fixture. Available as a 1-light sconce or 3-light chandelier, Dalia introduces a pop of texture and style to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.