
Dara 22in wide 1 Light Pendant in Aged Brass
Mfr # H1059701S-AGB
Zoro # G516326370
product price: $390.00
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Watts
15W
Lamp Included
No
Includes
Fixture, Hardware
Shade Material
Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1059701S-AGB
Zoro #
G516326370
UPC #
197292986928
Country of Origin
Indonesia
Dimensions
Width
22 in
Height
14.75 in
Backplate Dimensions
4.25W x 0.25H
Details
Finish
Aged Brass
Watts
15W
Lamp Included
No
Includes
Fixture, Hardware
Shade Material
Textile
Item
Pendant
Number of Lights
1
Damp/Wet Rating
UL Damp
Voltage
120V
Bulb Type
G25
Lamp Base
E26 Medium Base
Description
In the vein of mid-century Murano sconces, Esmaes shell-shaped silhouette is a thing of beauty. The etched clear glass shade features fine-resolution ribbing that runs parallel to the form, curving inwards at the center. Two small spherical thumbscrews provide a glimpse of the Aged Brass hardware while keeping the focus on the translucent glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.