Zoro Homepage

Darcy 1 Light Plug-In Sconce 7 In. Aged Brass

  • Mfr # HL638201-AGB

  • Zoro # G715451095


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
10 in
Fixture Voltage
120V
Length
7 in
Assembled Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL638201-AGB
Zoro #
G715451095
UPC #
806134060589
Country of Origin
China

Dimensions

Height
12.25 in
Width
10 in
Length
7 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
40W
Body Material
Iron
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Switch Type
ON/OFF SWITCH ON CORD
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.