Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 1 Light Plug-In Sconce 7 In. Soft Black

  • Mfr # HL638201-SBK

  • Zoro # G315451587


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
10 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL638201-SBK
Zoro #
G315451587
UPC #
806134060596
Country of Origin
China

Dimensions

Height
12.25 in
Width
10 in
Assembled Depth
4 in
Length
7 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Shade Color
Soft Black
Includes
Fixture, Hardware
Body Material
Iron
Watts
40W
Bulb Shape
E26 Medium Base
Color
Soft Black
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Switch Type
ON/OFF SWITCH ON CORD
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.