Daria 20in wide 1 Light Chandelier in Aged Brass

  • Mfr # H1071801S-AGB

  • Zoro # G616326393


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Material
Natural Woven
Bulb Included
No
Lamp Base
E26 Medium Base
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1071801S-AGB
Zoro #
G616326393
UPC #
197292986980
Country of Origin
Indonesia

Dimensions

Chain Length
54 in
Width
20 in
Height
14 in
Canopy Dimensions
6W x 0.5H

Details

Fixture Wattage
15W
Item
Chandelier
Material
Natural Woven
Bulb Included
No
Lamp Base
E26 Medium Base
Bulb Type
G25
Number of Lights
1
Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

A mid-century modern Sputnik silhouette gets an artful update in the Zaley pendant. Slightly irregular light bronze glass globes radiate from a central sphere finished in Aged Brass. The moody mix of form and tone creates an electric conversation starter. Available with 4 or 7 lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.