Daria 32in wide 1 Light Chandelier in Aged Brass

  • Mfr # H1071801L-AGB

  • Zoro # G216326380


product price: $1,160.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bulb Included
No
Fixture Wattage
15W
Lamp Base
E26 Medium Base
Chain Length
54 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1071801L-AGB
Zoro #
G216326380
UPC #
197292986966
Country of Origin
Indonesia

Dimensions

Chain Length
54 in
Height
14 in
Width
32 in
Canopy Dimensions
4.75W x 0.5H

Details

Bulb Included
No
Fixture Wattage
15W
Lamp Base
E26 Medium Base
Number of Lights
1
Material
Natural Woven
Voltage
120V
Bulb Type
G25
Finish
Aged Brass
Item
Chandelier
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

The Daria chandelier makes a strong case for craftsmanship, finding ease in a complex composition. The undulating, wrapped frame is exposed at the top, celebrating the suspension of each separate piece of the shade. Soft, flowing strands of natural raffia form textured, wave-like layers that face different directions to create the shaggy fixture. An Aged Brass finish adds a polished touch to this fiber art-inspired beauty. Daria is available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.