Zoro Homepage

Davina 1 Light Wall Sconce 8 In. Aged Brass/Textured White

  • Mfr # H779101-AGB/TWH

  • Zoro # G615448461


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5.5 in
Fixture Voltage
120V
Assembled Depth
5.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H779101-AGB/TWH
Zoro #
G615448461
UPC #
806134905262
Country of Origin
China

Dimensions

Height
13.5 in
Width
5.5 in
Assembled Depth
5.75 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Shade Color
Aged Brass/Textured White
Body Material
Steel
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

A natural beauty, Davina's Textured White metal shade curves and spirals upwards. This elegant sconce lights the wall but also illuminates from within, light reflects off the metal and seeps through the wrapped spaces in the shade creating a gorgeous glow. Style alone or in multiples to add a clean, organic feel to a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.