Zoro Homepage

Delia 3 Light Lantern 10.5 In. Vintage Gold Leaf

  • Mfr # H871703-VGL

  • Zoro # G015452051


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
21.5 in
Length
10.5 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H871703-VGL
Zoro #
G015452051
UPC #
806134930882
Country of Origin
China

Dimensions

Height
21.5 in
Length
10.5 in
Width
12.25 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
8W
Designer
Mitzi
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

A contemporary twist on a timeless design tradition, Delia features a birdcage-like silhouette with gently rounded geometries. Available in either a three or four candle array, this piece provides a classic look, while the open framework of this airy lantern allows light to disperse evenly in all directions. The frame is available in two finishes; Aged Iron and Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.