Zoro Homepage

Delia 4 Light Lantern 5 In. Vintage Gold Leaf

  • Mfr # H871704-VGL

  • Zoro # G315452911


product price: $726.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
29.75 in
Length
5 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H871704-VGL
Zoro #
G315452911
UPC #
806134930929
Country of Origin
China

Dimensions

Height
29.75 in
Length
5 in
Width
17 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Material
Steel
Watts
8W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
4
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

A contemporary twist on a timeless design tradition, Delia features a birdcage-like silhouette with gently rounded geometries. Available in either a three or four candle array, this piece provides a classic look, while the open framework of this airy lantern allows light to disperse evenly in all directions. The frame is available in two finishes; Aged Iron and Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.