Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delilah 1 Light Wall Sconce 8.25 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H732101-AGB/CAI

  • Zoro # G715451804


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H732101-AGB/CAI
Zoro #
G715451804
UPC #
806134111687
Country of Origin
China

Dimensions

Height
9.25 in
Width
4.75 in
Assembled Depth
5.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
8W
Shade Color
Aged Brass/Ceramic Antique Ivory
Body Material
Ceramic
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Like a flower in bloom, Delilah is ready to flourish. The aged brass backplate grounds the fixture, featuring a perfectly curved arm and crisp white shade. A ruffle collar is soft and sweet, lending a cottage look to the style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.