Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delphine 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # H896101-AGB

  • Zoro # G015447170


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
7 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H896101-AGB
Zoro #
G015447170
UPC #
806134947101
Country of Origin
China

Dimensions

Height
23.75 in
Width
7 in
Assembled Depth
8.75 in
Length
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
STEEL
Watts
8W
Shade Color
AGED BRASS
Designer
Mitzi
Switch Type
Hardwire
Bulb Shape
E12 Candelabra Base
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

An Aged Brass, looping racetrack arm defines the jewelry-like silhouette of DelPhilippinesine. Strung along the fixture like a chunky bead, an opal shiny glass shade softly diffuses light from its oblong form. Delicate knurled details add a decorative element to the elongated frame. Ideal for flanking a mirror or bed, DelPhilippinesine dazzles with its vintage-meets-modern appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.