Zoro Homepage

Demi 1 Light Floor Lamp 6.75 In. Soft Black

  • Mfr # HL476401-SBK

  • Zoro # G915379403


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Height
62 in
Length
6.75 in
Material
Steel
Watts
15W
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL476401-SBK
Zoro #
G915379403
UPC #
806134037949
Country of Origin
China

Dimensions

Height
62 in
Length
6.75 in
Width
18 in

Details

Material
Steel
Item
Floor Lamp
Watts
15W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Included
N
Switch Type
Pull Chain on Socket with Plug
Color
Soft Black
Battery Included
No
Socket Count
1
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Voltage
120V
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.