Zoro Homepage

Demi 1 Light Plug-In Sconce 5 In. Soft Black

  • Mfr # HL476101-SBK

  • Zoro # G915450980


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
7.75 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL476101-SBK
Zoro #
G915450980
UPC #
806134038229
Country of Origin
China

Dimensions

Height
20.25 in
Width
7.75 in
Assembled Depth
13 in
Length
5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Soft Black
Watts
60W
Designer
Mitzi
Color
Soft Black
Switch Type
On/Off Switch on Plug
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.