Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolores 2 Light Flush Mount 10.5 In. Soft Black

  • Mfr # H520502-SBK

  • Zoro # G015450507


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120V
Height
11.25 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H520502-SBK
Zoro #
G015450507
UPC #
806134041366
Country of Origin
China

Dimensions

Length
10.5 in
Width
15 in
Height
11.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Soft Black
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
Yes

Description

A bohemian darling, Dolores is brimming with theatrical flair. Dolores pays homage to the cane mania of the 70s, reinvented for today. Natural cane is woven intricately around a white cotton shade, contrasted with a soft black finish. The flush mount and pendant versions feature a decorative tassel for good measure.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.