Zoro Homepage

Dona 2 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # H463102-OB

  • Zoro # G615451270


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.5 in
Fixture Voltage
120V
Length
4.75 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H463102-OB
Zoro #
G615451270
UPC #
806134010119
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.5 in
Length
4.75 in
Assembled Depth
2.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Shade Color
Old Bronze
Watts
4W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Tier
2
Battery Included
No
Designer
Mitzi
Socket Count
2
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.