Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dona 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H463102-PN

  • Zoro # G415451135


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.5 in
Fixture Voltage
120V
Length
4.75 in
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H463102-PN
Zoro #
G415451135
UPC #
806134010126
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.5 in
Length
4.75 in
Assembled Depth
2.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
4W
Battery Included
No
Tier
2
Designer
Mitzi
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.