Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dona 8 Light Flush Mount 4.75 In. Aged Brass

  • Mfr # H463508-AGB

  • Zoro # G915451161


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
32 in
Voltage
120V
Height
7 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H463508-AGB
Zoro #
G915451161
UPC #
806134012403
Country of Origin
China

Dimensions

Length
4.75 in
Width
32 in
Height
7 in

Details

Voltage
120V
Watts
4W
Item
Flush Mount
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
8
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.