Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dona 8 Light Flush Mount 4.75 In. Polished Nickel

  • Mfr # H463508-PN

  • Zoro # G215451045


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
32 in
Voltage
120V
Height
7 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H463508-PN
Zoro #
G215451045
UPC #
806134012441
Country of Origin
China

Dimensions

Length
4.75 in
Width
32 in
Height
7 in

Details

Voltage
120V
Watts
4W
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
8
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.