Zoro Homepage

Donny 6 Light Semi Flush 16 In. Aged Brass

  • Mfr # H510606-AGB

  • Zoro # G515448271


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
16 in
Body Material
Steel
Watts
75W
Assembled Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H510606-AGB
Zoro #
G515448271
UPC #
806134032432
Country of Origin
China

Dimensions

Length
16 in
Assembled Depth
8.5 in
Width
29.5 in
Height
8.5 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Watts
75W
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E26 Medium Base

Description

Boob lights be gone! Why settle for ordinary when you can punch up your style with unique flush mounts like Donny? Tubular bulbs extend outwards on varying planes, creating visual intrigue and depth. Bet you didn't know a flush mount could do that! Available in aged brass and polished nickel, Donny sets a new standard for ceiling lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.