Zoro Homepage

Doreen 1 Light Wall Sconce 5.25 In. Aged Brass/Soft Peignoir

  • Mfr # H904101-AGB/SPG

  • Zoro # G515447083


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
5.25 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
AGED BRASS/SOFT PEIGNOIR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H904101-AGB/SPG
Zoro #
G515447083
UPC #
806134947187
Country of Origin
China

Dimensions

Height
13.25 in
Width
5.25 in
Assembled Depth
6 in
Length
5.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
AGED BRASS/SOFT PEIGNOIR
Body Material
STEEL
Includes
Fixture, Hardware
Watts
8W
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Switch Type
Hardwire
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Treading the line between art and design, Doreen combines sleek Aged Brass metalwork with whimsical details. Conical shades cast from etched matte glass diffuse light over a large area while serving as a focal point. Painted peignoir ball details lend a playful charm to this enchanting wall sconce and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.