Doreen 5 Light Chandelier 27.25 In. Aged Brass/Soft Peignoir

  • Mfr # H904805-AGB/SPG

  • Zoro # G215447147


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
AGED BRASS/SOFT PEIGNOIR
Length
27.25 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H904805-AGB/SPG
Zoro #
G215447147
UPC #
806134947200
Country of Origin
China

Dimensions

Length
27.25 in
Width
27.25 in
Height
19 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
AGED BRASS/SOFT PEIGNOIR
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
STEEL
Socket Count
5
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Switch Type
Hardwire
Bulb Shape
E12 Candelabra Base

Description

Treading the line between art and design, Doreen combines sleek Aged Brass metalwork with whimsical details. Conical shades cast from etched matte glass diffuse light over a large area while serving as a focal point. Painted peignoir ball details lend a playful charm to this enchanting wall sconce and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.