Zoro Homepage

Doris 1 Light Flush Mount 21.25 In. Aged Brass/Textured White

  • Mfr # H799501-AGB/CTW

  • Zoro # G115450322


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
21.25 in
Width
12.25 in
Voltage
120V
Height
6 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H799501-AGB/CTW
Zoro #
G115450322
UPC #
806134904821
Country of Origin
China

Dimensions

Length
21.25 in
Width
12.25 in
Height
6 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass/Textured White
Includes
Fixture, Hardware
Body Material
Ceramic
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1

Description

A rounded, cloud-like form in Textured White ceramic brings both the tactile minimalism and chubby comfort trends close to the ceiling. The partially exposed bulb sits in a ''pocket'' at the center filling the space with a warm glow. This low-profile flush mount makes a chic, earthy statement overhead in bedrooms, hallways, and other ceilings throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.