Zoro Homepage

Dorothy 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H660101-AGB

  • Zoro # G115447223


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
5.5 in
Fixture Voltage
120V
Assembled Depth
9 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H660101-AGB
Zoro #
G115447223
UPC #
806134108502
Country of Origin
China

Dimensions

Height
19.25 in
Width
5.5 in
Assembled Depth
9 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
40W
Shade Color
Aged Brass
Designer
Mitzi
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Dorothy resides where classic meets edgy, pairing sleek details with fanciful flair. The aged brass or old bronze stem is exaggerated to reveal a crisp linen shade, finished with a wavy edge for an ultra-cool effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.