Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drea 18 Light Chandelier 4.5 In. Soft Black

  • Mfr # H680818-SBK

  • Zoro # G415448272


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Bulb Included
N
Height
26.25 in
Material
Steel
Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H680818-SBK
Zoro #
G415448272
UPC #
806134108656
Country of Origin
China

Dimensions

Height
26.25 in
Length
4.5 in
Width
38 in

Details

Item
Chandelier
Fixture Wattage
15W
Bulb Included
N
Material
Steel
Color
Soft Black
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
18
Designer
Mitzi

Description

The Drea Wall Sconce, Chandelier, and Semi Flush feature a soft black finish on pivoting arms. Traditional clear bulbs transform the design. Bulbs included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.