Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elanor 1 Light Semi Flush 20.25 In. Aged Brass

  • Mfr # H323601-AGB

  • Zoro # G615450419


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Width
5.5 in
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H323601-AGB
Zoro #
G615450419
UPC #
806134884048
Country of Origin
China

Dimensions

Width
5.5 in
Height
8 in
Length
20.25 in

Details

Item
Semi Flush
Body Material
Steel
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Included
N
Battery Included
No
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.