Zoro Homepage

Elena 1 Light Pendant 28 In. Aged Brass

  • Mfr # H802701L-AGB

  • Zoro # G115450353


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
28 in
Length
28 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H802701L-AGB
Zoro #
G115450353
UPC #
806134904807
Country of Origin
China

Dimensions

Height
28 in
Length
28 in
Width
16.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Lamp Included
N
Material
Natural Wicker
Socket Count
1
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Textural and on trend, this tightly woven natural wicker pendant takes a simple basket weave form and makes it special. Aged Brass accents at the bottom and chain detailing above draw visual interest and elevate the design in a way that feels unique. Available in two sizes to fill any space with a warm light and a natural feel, Elena is a great way to bring organics into the kitchen or breakfast nook.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.