Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elena 1 Light Pendant 38 In. Aged Brass

  • Mfr # H802701S-AGB

  • Zoro # G715450395


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.5 in
Length
38 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H802701S-AGB
Zoro #
G715450395
UPC #
806134904791
Country of Origin
China

Dimensions

Height
19.5 in
Length
38 in
Width
12 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Natural Wicker
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Socket Count
1

Description

Textural and on trend, this tightly woven natural wicker pendant takes a simple basket weave form and makes it special. Aged Brass accents at the bottom and chain detailing above draw visual interest and elevate the design in a way that feels unique. Available in two sizes to fill any space with a warm light and a natural feel, Elena is a great way to bring organics into the kitchen or breakfast nook.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.