Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eliana 1 Light Flush Mount 21.25 In. Aged Brass

  • Mfr # H785501-AGB

  • Zoro # G015448177


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
14.25 in
Voltage
120V
Height
9.75 in
Watts
15W
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H785501-AGB
Zoro #
G015448177
UPC #
806134905101
Country of Origin
China

Dimensions

Length
21.25 in
Width
14.25 in
Height
9.75 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

Add a modern retro sensibility to the ceiling with this rounded blown opal glossy glass shade capped by a ring of Aged Brass. The soft shape and clean metal details work with a variety of styles, making this design the perfect way to elevate the lighting in spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.