Zoro Homepage

Eliana 1 Light Pendant 17.5 In. Aged Brass

  • Mfr # H785701-AGB

  • Zoro # G115448053


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.5 in
Length
17.5 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H785701-AGB
Zoro #
G115448053
UPC #
806134905095
Country of Origin
China

Dimensions

Height
11.5 in
Length
17.5 in
Width
14.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
15W
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Add a modern retro sensibility to the ceiling with this rounded blown opal glossy glass shade capped by a ring of Aged Brass. The soft shape and clean metal details work with a variety of styles, making this design the perfect way to elevate the lighting in spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.