Ellen 1 Light Plug-In Sconce 7 In. Aged Brass/Wood Charred Ash

  • Mfr # HL636201-AGB/WCA

  • Zoro # G315451143


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
9.75 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL636201-AGB/WCA
Zoro #
G315451143
UPC #
806134068868
Country of Origin
China

Dimensions

Height
15.5 in
Width
9.75 in
Assembled Depth
8.5 in
Length
7 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Iron
Includes
Fixture, Hardware
Watts
40W
Shade Color
Aged Brass/Wood Charred Ash
Battery Included
No
Designer
Mitzi
Switch Type
ON/OFF PULL CHAIN
Slope Ceiling Compatable
Yes
Color
Aged Brass/Wood Charred Ash
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.