Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elli 3 Light Bath And Vanity 12.5 In. Aged Brass

  • Mfr # H649303-AGB

  • Zoro # G715452924


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9 in
Length
12.5 in
Width
21 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H649303-AGB
Zoro #
G715452924
UPC #
806134068943
Country of Origin
China

Dimensions

Height
9 in
Length
12.5 in
Width
21 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Watts
60W
Housing Material
Iron
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
3
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Bell-shaped shades in opal shiny glass add some shine while softening the light. Elli's hardware makes it easy to use and easy on the eye. Vintage-inspired glass fitters and thick cylindrical accents at the end of the arms take the fixture to the next level. Available in a one-, two-, or three-light option in aged brass or polished nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.