Zoro Homepage

Elli 3 Light Bath And Vanity 12.5 In. Polished Nickel

  • Mfr # H649303-PN

  • Zoro # G615452895


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9 in
Length
12.5 in
Width
21 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H649303-PN
Zoro #
G615452895
UPC #
806134068967
Country of Origin
China

Dimensions

Height
9 in
Length
12.5 in
Width
21 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
60W
Housing Material
Iron
Bulb Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
3

Description

Bell-shaped shades in opal shiny glass add some shine while softening the light. Elli's hardware makes it easy to use and easy on the eye. Vintage-inspired glass fitters and thick cylindrical accents at the end of the arms take the fixture to the next level. Available in a one-, two-, or three-light option in aged brass or polished nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.