Zoro Homepage

Ellis 1 Light Semi Flush 10.25 In. Aged Brass/Black

  • Mfr # H200501L-AGB/BK

  • Zoro # G115449036


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Watts
4W
Height
9.5 in
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200501L-AGB/BK
Zoro #
G115449036
UPC #
806134847296
Country of Origin
China

Dimensions

Height
9.5 in
Length
10.25 in
Width
10.25 in

Details

Item
Semi Flush
Watts
4W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Designer
Mitzi
Color
Aged Brass/Black
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.